BRKR NEB 25A 3P 480V 35K LD LUG *** Discontinued ***

Item #: 331962
Cat #: NEB3B025B
UPC: 783643558526
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PANELBOARD MOUNT EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED NEB FRAME WITH STANDARD BREAKING CAPACITY. 25A 3-POLE (22KAIC AT 600Y/347V) (35KAIC AT 480V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOADSIDE LUGS ONLY (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D)IN 3 x 5.5 x 3. *** Discontinued ***

Overview

SIEMENS LOW VOLTAGE PANELBOARD MOUNT EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED NEB FRAME WITH STANDARD BREAKING CAPACITY. 25A 3-POLE (22KAIC AT 600Y/347V) (35KAIC AT 480V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOADSIDE LUGS ONLY (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D)IN 3 x 5.5 x 3. *** Discontinued ***
Also known as: 783643558526, NEB3B025B

Specifications

Poles: 3
Volts AC: 480
Amps: 25
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 25
Volts AC: 480
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)