Breaker, Molded Case, 3P, 100A, 480VAC, 250VDC, F Frame

Item #: 59651
Cat #: FAL34100
UPC: 78590142344
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame
Also known as: 78590142344, FAL34100

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 100
Poles: 3
Volts AC: 480
Volts DC: 250
Amps: 100

Customer Reviews

No reviews for this product
(0)