Breaker, Molded Case, SEH Frame, 100A Current Sensor, 3P, 600VAC

Item #: 59101
Cat #: SEHA36AT0100
UPC: 783164211443
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, SEH Frame, 100 Amp Current Sensor, 3-Pole, 600 Volt AC, 25 kAIC, Requires Rating Plug, and Terminal Lugs

Overview

Breaker, Molded Case, SEH Frame, 100 Amp Current Sensor, 3-Pole, 600 Volt AC, 25 kAIC, Requires Rating Plug, and Terminal Lugs
Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. SEH 3P 600V 100A
Also known as: 783164211443, SEHA36AT0100

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 100
Family / Style: Spectra
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 480
Family / Style: Spectra
Poles: 3
Amps: 100
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)