This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 125 Amp, 3-Pole, 600V AC, Tmax Series TS3, IC @ 480V AC 25 kAIC, No Lugs
Overview
Breaker, Molded Case, 125 Amp, 3-Pole, 600V AC, Tmax Series TS3, IC @ 480V AC 25 kAIC, No Lugs
3 pole, 125 amps rated at 600V AC/DC, Tmax molded case circuit breaker with a thermal magnetic trip device and 25kA at 480V AC interrupt current rating
Also known as: TS3N125TW
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 125 |
Type: | Breaker; Molded Case, Breaker |
Volts AC: | 600 |
Interrupt Rating AC: | 25 kA |
Interrupt Rating DC: | 25kA |
Mounting: | Panel |
Amps: | 125 |
Volts AC: | 600 |
Interrupt Rating DC: | 25kA |
Poles: | 3 |
Type: | Breaker; Molded Case, Breaker |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)