This product may not be available in all locations.
Breaker, Molded Case, 70A, 3P, 600Y/347VAC, G3 Frame, 35kAIC
Item #:
704687
Cat #:
140G-G3C3-C70
UPC:
885630446547
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 70 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC, 1 Auxiliary 250 Volt AC Contact
Overview
Breaker, Molded Case, 70 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC, 1 Auxiliary 250 Volt AC Contact
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G3C3-C70 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630446547, 140G-G3C3-C70
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 70 |
Type: | Breaker; Molded Case, Breaker |
Volts AC Range: | 347, 600Y |
Interrupt Rating AC: | 35 kA |
Interrupt Rating DC: | 35kA |
Mounting: | Panel |
Amps: | 70 |
Volts AC Range: | 347, 600Y |
Interrupt Rating DC: | 35kA |
Poles: | 3 |
Type: | Breaker; Molded Case, Breaker |
Interrupt Rating AC: | 35 kA |
Customer Reviews
No reviews for this product
(0)