This product may not be available in all locations.
Breaker, Molded Case, 125A, 3P, 600Y/347VAC, G3 Frame, 35kAIC
Item #:
718142
Cat #:
140G-G3C3-D12
UPC:
885630446493
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 125 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC, 1 Auxiliary 250 Volt AC Contact
Overview
Breaker, Molded Case, 125 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC, 1 Auxiliary 250 Volt AC Contact
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G3C3-D12 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630446493, 140G-G3C3-D12
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 125 |
Type: | Breaker; Molded Case, Breaker |
Volts AC Range: | 347, 600Y |
Interrupt Rating DC: | 65 kA |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Amps: | 125 |
Volts AC Range: | 347, 600Y |
Interrupt Rating AC: | 65 kA |
Poles: | 3 |
Type: | Breaker; Molded Case, Breaker |
Interrupt Rating DC: | 65 kA |
Customer Reviews
No reviews for this product
(0)