This product may not be available in all locations.
Circuit Breaker, Molded Case, Frame H, 40A, 3P, 600VAC
Item #:
649723
Cat #:
140G-H3C3-C40
UPC:
885630445670
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 40 Amp, 3-Pole, 600 Volt AC, 18 kAIC
Overview
Circuit Breaker, Molded Case, Frame H, 40 Amp, 3-Pole, 600 Volt AC, 18 kAIC
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 885630445670, 140G-H3C3-C40
Specifications
Poles: | 3 |
Type: | Breaker; Molded Case |
Amps: | 40 |
Volts AC: | 600 |
Interrupt Rating AC: | 18 kA |
Interrupt Rating DC: | 18kA |
Family / Style: | 140G |
Poles: | 3 |
Amps: | 40 |
Interrupt Rating AC: | 18 kA |
Family / Style: | 140G |
Type: | Breaker; Molded Case |
Volts AC: | 600 |
Interrupt Rating DC: | 18kA |
Customer Reviews
No reviews for this product
(0)