This product may not be available in all locations.
Molded Case Circuit Breaker, 125 A, H Frame, 35 kA At 480 V, 50
Item #:
649713
Cat #:
140G-H3C3-C50
UPC:
887172314520
Sign In or Register to view pricing and more.
Documents & Guides
Molded Case Circuit Breaker, 125 A, H Frame, 35 kA At 480 Volt AC, 50 Amp
Overview
Molded Case Circuit Breaker, 125 A, H Frame, 35 kA At 480 Volt AC, 50 Amp
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H3C3-C50 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172314520, 140G-H3C3-C50
Specifications
Poles: | 3 |
Type: | Breaker; Molded Case |
Volts AC: | 600 |
Amps: | 50 |
Interrupt Rating AC: | 35 kA |
Family / Style: | 140G |
Poles: | 3 |
Volts AC: | 600 |
Interrupt Rating AC: | 35 kA |
Type: | Breaker; Molded Case |
Amps: | 50 |
Family / Style: | 140G |
Customer Reviews
No reviews for this product
(0)