This product may not be available in all locations.
Circuit Breaker, Molded Case, Frame H, 125A, 3P, 600VAC
Item #:
649727
Cat #:
140G-H3F3-D12
UPC:
887172314452
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 125 Amp, 3-Pole, 600 Volt AC, 18 kAIC
Overview
Circuit Breaker, Molded Case, Frame H, 125 Amp, 3-Pole, 600 Volt AC, 18 kAIC
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H3F3-D12 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172314452, 140G-H3F3-D12
Specifications
Poles: | 3 |
Amps: | 125 |
Type: | Breaker; Molded Case, Breaker |
Volts AC: | 600 |
Interrupt Rating AC: | 18 kA |
Interrupt Rating DC: | 18kA |
Poles: | 3 |
Type: | Breaker; Molded Case, Breaker |
Interrupt Rating AC: | 18 kA |
Amps: | 125 |
Volts AC: | 600 |
Interrupt Rating DC: | 18kA |
Customer Reviews
No reviews for this product
(0)