Breaker, Molded Case, 225A, 3P, 600VAC, 25kAIC

Item #: 652454
Cat #: 140G-I2C3-D22
UPC: 885630444789
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 225 Amp, 3-Pole, 600 Volt AC, 25 kAIC

Overview

Breaker, Molded Case, 225 Amp, 3-Pole, 600 Volt AC, 25 kAIC
Also known as: 885630444789, 140G-I2C3-D22

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 225
Volts AC: 600
Interrupt Rating AC: 25 kA
Interrupt Rating DC: 25kA
Poles: 3
Amps: 225
Interrupt Rating AC: 25 kA
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 25kA

Customer Reviews

No reviews for this product
(0)