Breaker, Molded Case, 200A, 3P, 600VAC, 35kAIC, J Frame

Item #: 649749
Cat #: 140G-J3F3-D20
UPC: 885630568720
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 35 kAIC, J Frame

Overview

Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 35 kAIC, J Frame
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-J3F3-D20 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630568720, 140G-J3F3-D20

Specifications

Amps: 200
Poles: 3
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 35 kA
Interrupt Rating DC: 35kA
Amps: 200
Type: Breaker; Molded Case, Breaker
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 600
Interrupt Rating DC: 35kA

Customer Reviews

No reviews for this product
(0)