Breaker, Molded Case, 400A, 3P, 600VAC, 65kAIC, Adjustable Trip

Item #: 644436
Cat #: 140G-K6F3-D40
UPC: 887172307287
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 400 Amp, 3-Pole, 600 Volt AC, 65 kAIC, Adjustable Trip

Overview

Breaker, Molded Case, 400 Amp, 3-Pole, 600 Volt AC, 65 kAIC, Adjustable Trip
The Bulletin 140G family of Molded Case Circuit Breakers (MCCBs) offers a wide range of features include thermal/magnetic and electronic protection devices, high interrupting/breaking capacities and complete line of factory and field installed accessories. The Bulletin 140G MCCBs are ideal for use in line protection of control panels.
Also known as: 887172307287, 140G-K6F3-D40

Specifications

Poles: 3
Amps: 400
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 65 kA
Amps: 400
Volts AC: 600
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)