This product may not be available in all locations.
Breaker, Molded Case, 600A, 3P, 600VAC, 65kAIC, M Frame
Item #:
644442
Cat #:
140G-M6F3-D60
UPC:
887172307362
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 600 Amp, 3-Pole, 600 Volt AC, 65 kAIC, M Frame, Thermal Magnetic, Adjustable, F Protection
Overview
Breaker, Molded Case, 600 Amp, 3-Pole, 600 Volt AC, 65 kAIC, M Frame, Thermal Magnetic, Adjustable, F Protection
MCCBs are intended to provide overcurrent protection for conductors and equipment by opening automatically before the current reaches a value and duration that will cause an excessive or dangerous temperature in conductors or conductor insulation. Additionally, these devices can serve as the main disconnecting means for a control panel. This protection pertains to low level overcurrent, and short-circuit current. Traditionally these types of circuit breakers are generically described as thermal magnetic devices, though an increasing number of these devices are also electronic circuit breakers which provide the same type of protection, with the exception that the electronics allow the protection curves to be customized to the specific application.
Also known as: 887172307362, 140G-M6F3-D60
Specifications
Poles: | 3 |
Amps: | 600 |
Type: | Breaker; Molded Case, Breaker |
Size: | M Frame |
Poles: | 3 |
Type: | Breaker; Molded Case, Breaker |
Amps: | 600 |
Size: | M Frame |
Customer Reviews
No reviews for this product
(0)