This product may not be available in all locations.
1
more
Global Eg-frame Molded Case Circuit Breaker
Item #:
620645
Cat #:
EGH3030FFG
UPC:
782114877517
Sign In or Register to view pricing and more.
Documents & Guides
Global Eg-frame Molded Case Circuit Breaker, Type Egh, Cable In/cable Out, 3-pole, 30 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip
Overview
Global Eg-frame Molded Case Circuit Breaker, Type Egh, Cable In/cable Out, 3-pole, 30 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, fixed magnetic trip, Three-pole, 30A, 600Y/347 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480Vac, 35 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Also known as: 782114877517, EGH3030FFG
Specifications
Poles: | 3 |
Amps: | 30 |
Volts AC: | 347, 600Y |
Interrupt Rating AC: | 35 kA |
Poles: | 3 |
Volts AC: | 347, 600Y |
Amps: | 30 |
Interrupt Rating AC: | 35 kA |
Customer Reviews
No reviews for this product
(0)