This product may not be available in all locations.
1
more
Breaker, 50A, 2P, 600V, 250 VDC, 65 kAIC, Type HFD
Item #:
839519
Cat #:
HFD2050
UPC:
786679175422
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
50 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 786679175422, HFD2050
Specifications
Mounting: | Panel |
Volts DC: | 250 |
Poles: | 2 |
Volts AC: | 600 |
Amps: | 50 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Poles: | 2 |
Amps: | 50 |
Volts DC: | 250 |
Volts AC: | 600 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)