This product may not be available in all locations.
2
more
Series C NEMA F-frame Molded Case Circuit Breaker
Item #:
38003
Cat #:
HFD3035L
UPC:
786679175101
Sign In or Register to view pricing and more.
Documents & Guides
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 35 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Overview
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 35 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679175101, HFD3035L
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 35 |
Volts DC: | 250 |
Volts AC: | 600 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Amps: | 35 |
Volts AC: | 600 |
Poles: | 3 |
Volts DC: | 250 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)