This product may not be available in all locations.
1
more
Breaker, 50A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD, Breaker, Lugs
Item #:
37981
Cat #:
HFD3050L
UPC:
786679175132
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.
Overview
50 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.
Also known as: 786679175132, HFD3050L
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Volts AC: | 600 |
Amps: | 50 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Volts DC: | 250 |
Amps: | 50 |
Poles: | 3 |
Volts AC: | 600 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)