This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton Series C electronic molded case circuit breaker, K-frame, HKD, Complete breaker, OPTIM 550, Electronic LSIG trip type, Three-pole, 400A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Without terminals, 50/60 Hz
Overview
Eaton Series C electronic molded case circuit breaker, K-frame, HKD, Complete breaker, OPTIM 550, Electronic LSIG trip type, Three-pole, 400A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Without terminals, 50/60 Hz
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 782114404218, HKD3400T56W
Specifications
Amps: | 400 |
Amps: | 400 |
Customer Reviews
No reviews for this product
(0)