This product may not be available in all locations.
1
more
Breaker, Molded Case, 500A, 3P, 600VAC, Frame, Trip Unit, Terminals
Item #:
404625
Cat #:
HLD3500
UPC:
786679006573
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Breaker, Molded Case, 500 Amp, 3-Pole, 600 Volt AC, 65 kAIC at 480 Volt AC, Complete Unit; LD Frame, Thermal Magnetic Adjustable Trip Unit, Terminals
Overview
Breaker, Molded Case, 500 Amp, 3-Pole, 600 Volt AC, 65 kAIC at 480 Volt AC, Complete Unit; LD Frame, Thermal Magnetic Adjustable Trip Unit, Terminals
All Eaton L-Frame circuit breakers are HACR rated. L-Frame circuit breakers are available as individual components (frame, trip unit, terminals), or factory assembled complete breakers. L-Frame circuit breakers with non-interchangeable trip units are suitable for reverse feed use
Also known as: 786679006573, HLD3500
Specifications
Type: | Circuit Breaker |
Type: | Circuit Breaker |
Customer Reviews
No reviews for this product
(0)