Breaker, Molded Case, 600A, 3P, 600VAC, Frame, Trip Unit, Terminals

Item #: 310693
Cat #: HLD3600
UPC: 786679009611
Sign In or Register to view pricing and more.
Breaker, Molded Case, 600 Amp, 3-Pole, 600 Volt AC, 65 kAIC at 480 Volt AC, Complete Unit; LD Frame, Thermal Magnetic Adjustable Trip Unit, Terminals

Overview

Breaker, Molded Case, 600 Amp, 3-Pole, 600 Volt AC, 65 kAIC at 480 Volt AC, Complete Unit; LD Frame, Thermal Magnetic Adjustable Trip Unit, Terminals
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. 
Also known as: 786679009611, HLD3600

Specifications

Poles: 3
Amps: 600
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 600

Customer Reviews

No reviews for this product
(0)