Breaker, Molded Case, Electronic, Engine Generator, 361kW, 451KVA

Item #: 653003
Cat #: LG3500
UPC: 786679659229
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Electronic Trip, Engine Generator Type, Type LG, L-Frame, 3-Pole, 500 Amp, 600 Volt AC, 451 KVA, 361 kW, 500 - 2500 Magnetic Pickup

Overview

Breaker, Molded Case, Electronic Trip, Engine Generator Type, Type LG, L-Frame, 3-Pole, 500 Amp, 600 Volt AC, 451 KVA, 361 kW, 500 - 2500 Magnetic Pickup
Also known as: 786679659229, LG3500

Specifications

Poles: 3
Amps: 500
Volts AC: 600
Volt Amps: 451kVA
Mounting: Bolt On
Poles: 3
Volts AC: 600
Mounting: Bolt On
Amps: 500
Volt Amps: 451kVA

Customer Reviews

No reviews for this product
(0)