This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton Series G electronic molded case circuit breaker, NG-frame, NG, Digitrip 310 RMS, Electronic LSI trip, Three-pole, 800A, 480 Vac, 85 kAIC at 240 Vac, 50 kAIC at 480 Vac, Line and load, Imperial, 50/60 Hz, 80% rated
Overview
Eaton Series G electronic molded case circuit breaker, NG-frame, NG, Digitrip 310 RMS, Electronic LSI trip, Three-pole, 800A, 480 Vac, 85 kAIC at 240 Vac, 50 kAIC at 480 Vac, Line and load, Imperial, 50/60 Hz, 80% rated
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 786685379302, NGS308032E
Specifications
Poles: | 3 |
Amps: | 800 |
Volts AC: | 600 |
Mounting: | Bolt On |
Interrupt Rating AC: | 50 kA |
Interrupt Rating DC: | 50kA |
Poles: | 3 |
Volts AC: | 600 |
Interrupt Rating AC: | 50 kA |
Amps: | 800 |
Mounting: | Bolt On |
Interrupt Rating DC: | 50kA |
Customer Reviews
No reviews for this product
(0)