20a Mccb 3p 600y347

Item #: 289766
Cat #: FBN36TE020RV
UPC: 783164395136
Sign In or Register to view pricing and more.
Documents & Guides
record Plus Represents The Very Latest In Molded Case Circuit Breaker Design. Utilizing Design Features Such As Double-break Rotary Contact Structures And Advanced Ablative Materials To Enhance Interruption, Record Plus Is Capable Of Interrupting Ratings Up To 200ka (fb Max Is 150ka). High Kaic Ratings, Selective Coordination, Reduced Arc Flash Energy, And Current Limitation Embody The Core Design Principles Of Record Plus. Fb 100 Circuit Breakers Are Supplied With Factoryinstalled Non-user Interchangeable Thermal-magnetic Trip Units And Can Be Supplied With Or Without Lugs. Fb Breakers Are Available In 1-, 2- And 3-pole Versions. 785597 NULL 3-3/4"" Matte White Downlight-vert Uniframe Vertical Downlight Lytecaster"

Overview

record Plus Represents The Very Latest In Molded Case Circuit Breaker Design. Utilizing Design Features Such As Double-break Rotary Contact Structures And Advanced Ablative Materials To Enhance Interruption, Record Plus Is Capable Of Interrupting Ratings Up To 200ka (fb Max Is 150ka). High Kaic Ratings, Selective Coordination, Reduced Arc Flash Energy, And Current Limitation Embody The Core Design Principles Of Record Plus. Fb 100 Circuit Breakers Are Supplied With Factoryinstalled Non-user Interchangeable Thermal-magnetic Trip Units And Can Be Supplied With Or Without Lugs. Fb Breakers Are Available In 1-, 2- And 3-pole Versions. 785597 NULL 3-3/4"" Matte White Downlight-vert Uniframe Vertical Downlight Lytecaster"
Also known as: 783164395136, FBN36TE020RV

Specifications

Poles: 3
Family / Style: Record Plus
Poles: 3
Family / Style: Record Plus

Customer Reviews

No reviews for this product
(0)