Breaker, Molded Case, Spectra, 3P, 600V, 100A, Frame, 65kAIC *** Discontinued ***

Item #: 79101
Cat #: SELA36AT0100
UPC: 783164211474
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Spectra, 3-Pole, 600 Volt AC, 100 Amp, Frame, 65 kAIC *** Discontinued ***

Overview

Breaker, Molded Case, Spectra, 3-Pole, 600 Volt AC, 100 Amp, Frame, 65 kAIC *** Discontinued ***
Also known as: 783164211474, SELA36AT0100

Specifications

Poles: 3
Volts AC: 480
Amps: 100
Family / Style: Spectra
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 100
Interrupt Rating AC: 65 kA
Volts AC: 480
Family / Style: Spectra

Customer Reviews

No reviews for this product
(0)