This product may not be available in all locations.
Breaker, 70A, 600VAC, 500VDC, 3P, Molded Case, 14kAIC
Item #:
26467
Cat #:
TED136070WL
UPC:
783164063233
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 70 Amp, 3-Pole, 600 Volt AC, 500 Volt DC, 14 kAIC, Molded Case, Thermal Magnetic
Overview
Breaker, 70 Amp, 3-Pole, 600 Volt AC, 500 Volt DC, 14 kAIC, Molded Case, Thermal Magnetic
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. TED C/B 15 TO 70A 600V 3P
Also known as: 783164063233, TED136070WL
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 70 |
Volts DC: | 500 |
Volts AC: | 600 |
Interrupt Rating AC: | 14 kA |
Interrupt Rating DC: | 10kA |
Mounting: | Panel |
Amps: | 70 |
Volts AC: | 600 |
Interrupt Rating DC: | 10kA |
Poles: | 3 |
Volts DC: | 500 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)