This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. SEP 3P 600V 60A
Overview
Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. SEP 3P 600V 60A
Also known as: 783164211498, SEPA36AT0060
Specifications
Poles: | 3 |
Family / Style: | Spectra |
Type: | Frame Only, Breaker |
Volts AC: | 600 |
Amps: | 60 |
Interrupt Rating AC: | 100 kA |
Interrupt Rating DC: | 100kA |
Poles: | 3 |
Type: | Frame Only, Breaker |
Amps: | 60 |
Interrupt Rating DC: | 100kA |
Family / Style: | Spectra |
Volts AC: | 600 |
Interrupt Rating AC: | 100 kA |
Customer Reviews
No reviews for this product
(0)