Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY. 125A 3-POLE (18KAIC AT 600V) (25KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (TA1E6125) WIRE RANGE 3 - 3/0AWG (CU) / 1- 2/0AWG (AL). DIMENSIONS (W x H x D) IN 3.00 x 6.4 x 3.92.
Overview
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY. 125A 3-POLE (18KAIC AT 600V) (25KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (TA1E6125) WIRE RANGE 3 - 3/0AWG (CU) / 1- 2/0AWG (AL). DIMENSIONS (W x H x D) IN 3.00 x 6.4 x 3.92.
Also known as: 783643244658, ED63B125L
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 125 |
Volts AC: | 600 |
Mounting: | Panel |
Amps: | 125 |
Poles: | 3 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)