Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. ASSEMBLED STANDARD 40 DEG C BREAKER JD FRAME WITH HIGH BREAKING CAPACITY. 300A 3-POLE (35KAIC AT 600V) (65KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES NO LUGS INSTALLED. DIMENSIONS (W x H x D) IN 7.50 x 11.0 x 4.00.
Overview
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. ASSEMBLED STANDARD 40 DEG C BREAKER JD FRAME WITH HIGH BREAKING CAPACITY. 300A 3-POLE (35KAIC AT 600V) (65KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES NO LUGS INSTALLED. DIMENSIONS (W x H x D) IN 7.50 x 11.0 x 4.00.
Also known as: 783643314900, HJXD63B300
Specifications
Poles: | 3 |
Amps: | 300 |
Interrupt Rating AC: | 35 kA |
Poles: | 3 |
Interrupt Rating AC: | 35 kA |
Amps: | 300 |
Customer Reviews
No reviews for this product
(0)