BRKR NEG 110A 2P 480V 35K LUGS 50C

Item #: 36954
Cat #: NEG2C110L
UPC: 783643958661
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. NON UL NEG FRAME WITH STANDARD BREAKING CAPACITY. 110A 2-POLE (22KAIC AT 600Y/347V) (35KAIC AT 480V). SPECIAL FEATURES MOUNTS ON DIN RAIL / SCREW, 50 DEG CALIBRATION, LINE AND LOAD SIDE LUGS (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN 2 x 5.5 x 3.

Overview

SIEMENS LOW VOLTAGE EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. NON UL NEG FRAME WITH STANDARD BREAKING CAPACITY. 110A 2-POLE (22KAIC AT 600Y/347V) (35KAIC AT 480V). SPECIAL FEATURES MOUNTS ON DIN RAIL / SCREW, 50 DEG CALIBRATION, LINE AND LOAD SIDE LUGS (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN 2 x 5.5 x 3.
Also known as: 783643958661, NEG2C110L

Specifications

Type: Breaker
Type: Breaker

Customer Reviews

No reviews for this product
(0)