This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Square D,MOLDED CASE CIRCUIT BREAKER 600V 100A,100 A,50/60 Hz,600 V AC, 250 V DC,F,Hold 900 A, Trip 1700 A,Molded Case Circuit Breaker,Thermal Magnetic,UL listed, CSA, IEC,standard
Overview
Square D,MOLDED CASE CIRCUIT BREAKER 600V 100A,100 A,50/60 Hz,600 V AC, 250 V DC,F,Hold 900 A, Trip 1700 A,Molded Case Circuit Breaker,Thermal Magnetic,UL listed, CSA, IEC,standard
Also known as: 78590142378, FAL36100
Specifications
Poles: | 3 |
Amps: | 100 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Volts AC: | 600 |
Amps: | 100 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)