This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MOLDED CASE CIRCUIT BREAKER 600V 15A,15 A,15 A,350 A,750 A,2-Pole,250 V DC-600 V AC,250 V DC-600 V AC,65 kA 240 V AC-20 kA 250 V DC-35 kA 480 V AC-18 kA 600 V AC,G,PowerPact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,thermal-magnetic,unit mount
Overview
Square D,MOLDED CASE CIRCUIT BREAKER 600V 15A,15 A,15 A,350 A,750 A,2-Pole,250 V DC-600 V AC,250 V DC-600 V AC,65 kA 240 V AC-20 kA 250 V DC-35 kA 480 V AC-18 kA 600 V AC,G,PowerPact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,thermal-magnetic,unit mount
Also known as: 785901929628, HGL26015C
Specifications
Mounting: | Panel |
Volts DC: | 250 |
Poles: | 2 |
Amps: | 15 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Interrupt Rating DC: | 20kA |
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 600 |
Interrupt Rating AC: | 18 kA |
Volts DC: | 250 |
Amps: | 15 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20kA |
Customer Reviews
No reviews for this product
(0)