Breaker, Molded Case, 20A, 3P, 600VAC, 25-100kAIC, PowerPact

Item #: 174987
Cat #: HJA36020
UPC: 78590160094
Sign In or Register to view pricing and more.
Breaker, Molded Case, 20 Amp, 3-Pole, 600 Volt AC, 25-100 kAIC, PowerPact, Plug On

Overview

Breaker, Molded Case, 20 Amp, 3-Pole, 600 Volt AC, 25-100 kAIC, PowerPact, Plug On
Also known as: 78590160094, HJA36020

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Interrupt Rating DC: 20kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 20
Standards: California Proposition 65
Interrupt Rating DC: 20kA

Customer Reviews

No reviews for this product
(0)