This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MOLDED CASE CIRCUIT BREAKER 600V 45A,20 kA 250 V DC-100 kA 240 V AC-65 kA 480 V AC-25 kA 600 V AC,250 V DC-600 V AC,250 V DC-600 V AC,3-Pole,400 A,45 A,850 A,45 A,J,PowerPact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,thermal-magnetic,unit mount
Overview
Square D,MOLDED CASE CIRCUIT BREAKER 600V 45A,20 kA 250 V DC-100 kA 240 V AC-65 kA 480 V AC-25 kA 600 V AC,250 V DC-600 V AC,250 V DC-600 V AC,3-Pole,400 A,45 A,850 A,45 A,J,PowerPact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,thermal-magnetic,unit mount
PowerPact H Circuit Breaker,ThermMagn,45A,3P,600V,25kA
Also known as: 785901635550, HJL36045C
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 45 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 25 kA |
Interrupt Rating DC: | 18kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Interrupt Rating AC: | 25 kA |
Poles: | 3 |
Amps: | 45 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 18kA |
Customer Reviews
No reviews for this product
(0)