This product may not be available in all locations.
3
more
Breaker, Molded Case, PowerPacT, H, 150A, 3P, 600VAC, 25kA, Lugs, Thermal Magnetic, 80%
Item #:
268248
Cat #:
HJL36150
UPC:
785901839972
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, PowerPacT, H Frame, 150 Amp, 3-Pole, 600 Volt AC, 25kAIC, Lugs, Thermal Magnetic, 80%
Overview
Breaker, Molded Case, PowerPacT, H Frame, 150 Amp, 3-Pole, 600 Volt AC, 25kAIC, Lugs, Thermal Magnetic, 80%
PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 25kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on both the line and load sides. This PowerPacT H, 150A, 3 pole, circuit breaker has a breaking capacity of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 785901839972, HJL36150
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 150 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 25 kA |
Interrupt Rating DC: | 18kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Interrupt Rating AC: | 25 kA |
Poles: | 3 |
Amps: | 150 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 18kA |
Customer Reviews
No reviews for this product
(0)