This product may not be available in all locations.
Circuit breaker, PowerPacT J, 200A, 3P, 600VAC, 18kA, lugs, thermal magnetic
Item #:
187437
Cat #:
JGL36200T
UPC:
785901695639
Sign In or Register to view pricing and more.
Documents & Guides
Circuit breaker, PowerPacT J, 200A, 3 pole, 600VAC, 18kA, lugs, thermal magnetic, 80%, interchangeable trip units
Overview
Circuit breaker, PowerPacT J, 200A, 3 pole, 600VAC, 18kA, lugs, thermal magnetic, 80%, interchangeable trip units
PowerPacT J-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT J-Frame circuit breakers are available with either thermal magnetic or MicroLogic electronic trip protection units. This PowerPacT J-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 18kA at 600VAC. All PowerPacT J-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT J circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on both the line and load sides. This PowerPacT J, 200A, 3 pole, circuit breaker has a breaking capacity of 18kA at 600VAC. This circuit breaker has a continuous current rating of 80%. This unit allows field-interchangeable trip units. PowerPacT J circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 785901695639, JGL36200T
Specifications
Amps: | 200 |
Standards: | California Proposition 65 |
Amps: | 200 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)