This product may not be available in all locations.
3
more
Breaker, Molded Case, 250A, 600VAC, 18-65kAIC, 250VDC, 20kAIC, 3P
Item #:
228776
Cat #:
JGL36250
UPC:
785901433897
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 250 Amp, 600 Volt AC, 18 - 65 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Lug In, Lug Out
Overview
Breaker, Molded Case, 250 Amp, 600 Volt AC, 18 - 65 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Lug In, Lug Out
PowerPactJ-Frame Molded Case Circuit Breakers, A flexible, high-performance offer, certified to global standards for ratings from 70 to 250 Amp. The PowerPact H, J, and L-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H and J-frame circuit breakers are available with either thermal-magnetic or Micrologic electronic trip units.
Also known as: 785901433897, JGL36250
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 250 |
Volts DC: | 250 |
Volts AC: | 600 |
Interrupt Rating AC: | 18 kA |
Interrupt Rating DC: | 20kA |
Mounting: | Panel |
Amps: | 250 |
Volts AC: | 600 |
Interrupt Rating DC: | 20kA |
Poles: | 3 |
Volts DC: | 250 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)