This product may not be available in all locations.
2
more
Breaker, Molded Case, LH, 400A, 3P, 600VAC, 25kA, 250VDC, 50kA, Lugs, Short Handle
Item #:
434810
Cat #:
LHL36400MB
UPC:
785901005490
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, LH, 400 Amp, 3-Pole, 600 Volt AC, 25kA, 250 Volt DC, 50kA, Lugs, Short Handle
Overview
Breaker, Molded Case, LH, 400 Amp, 3-Pole, 600 Volt AC, 25kA, 250 Volt DC, 50kA, Lugs, Short Handle
Square D LH molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LH circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LH molded case circuit breaker is a 3 pole unit mount breaker, 400A and 600VAC. The thermal magnetic circuit breaker has an interrupting rating of 25kA for 600VAC and 50kA for 250VDC. The circuit breaker MB suffix indicates a panel main breaker and has a shorter handle so that the panel door can close. LH breakers are UL 489, CSA, IEC certified.
Also known as: 785901005490, LHL36400MB
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 400 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 400 |
Standards: | California Proposition 65 |
Volts DC: | 250 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)