This product may not be available in all locations.
3
more
Circuit breaker, PowerPacT L, 600A, 3 pole, 600VAC, 25kA, I-Line, Micrologic 3.3S, 80%, ABC
Item #:
536003
Cat #:
LJA36600U33X
UPC:
785901803027
Sign In or Register to view pricing and more.
Documents & Guides
Circuit breaker, PowerPacT L, 600A, 3 pole, 600VAC, 25kA, I-Line, Micrologic 3.3S, 80%, ABC
Overview
Circuit breaker, PowerPacT L, 600A, 3 pole, 600VAC, 25kA, I-Line, Micrologic 3.3S, 80%, ABC
PowerPacT L-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT L-Frame circuit breakers are available with electronic trip units. This circuit breaker provides Micrologic Standard with a 3.3S trip unit and an LSI function. All PowerPacT L-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT L circuit breakers are available in 3 and 4-pole unit mount, I-Line, and drawout constructions. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT L, 600A, 3 pole, circuit breaker has an interrupting rating of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 785901803027, LJA36600U33X
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)