This product may not be available in all locations.
Sign In or Register to view pricing and more.
Square D,MOLDED CASE CIRCUIT BREAKER 600V 700A,1400...7000 A,700 A,18 kA 600 V-35 kA 480 V-65 kA 240 V,2-Pole,600 Vac,700 A,G,I-Line Connection (ON end) - Lugs (OFF end) AC,Powerpact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,electronic basic ET 1.0 LI,plug-in
Overview
Square D,MOLDED CASE CIRCUIT BREAKER 600V 700A,1400...7000 A,700 A,18 kA 600 V-35 kA 480 V-65 kA 240 V,2-Pole,600 Vac,700 A,G,I-Line Connection (ON end) - Lugs (OFF end) AC,Powerpact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,electronic basic ET 1.0 LI,plug-in
Also known as: 785901507550, MGA267002
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)