This product may not be available in all locations.
Overview
SQD MGA36300 MOLDED CASE CIRCUIT
PowerPact M-frame molded case circuit breakers provide improved performance and a compact solution for applications up to 800A. They complement the existing PowerPact P- and R-frame circuit breakers and replace the traditional MA/MH circuit breakers with a smaller footprint and competitive cost. PowerPact M-frame molded case circuit breakers are available in 300, 350, 400, 450, 500, 600, 700, and 800A ratings. PowerPact M-frame molded case circuit breakers have built-in electronic trip unit type ET 1.0 provides better accuracy than standard thermal-magnetic trip units. The ET 1.0 trip unit cannot be field replaced, nor does it allow adjustment of the trip point setting. (It is considered an electronic equivalent of a thermal-magnetic circuit breaker.)
Also known as: 785901496038, MGA36300
Specifications
Poles: | 3 |
Type: | Breaker; Molded Case, Breaker |
Amps: | 300 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Amps: | 300 |
Interrupt Rating AC: | 18 kA |
Type: | Breaker; Molded Case, Breaker |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)