This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MOLDED CASE CIRCUIT BREAKER 600V 300A,100kA@240Vac - 65kA@480Vac - 25kA@600Vac,12.80 in.,3,300-800A,300A,40deg Celsius,50/60HZ,600 Vac,8.10 in.,8.30 in.,Ambient environment,Basic (ET1.0),Electronic,Electronic Trip Circuit Breaker,I-Line Connection (ON end) - Lugs (OFF end) ABC,I-Line Plug-On,M-Frame,PowerPact M,Provides overload and short circuit protection,Three,UL Listed - CSA Certified - IEC Rated,Various
Overview
Square D,MOLDED CASE CIRCUIT BREAKER 600V 300A,100kA@240Vac - 65kA@480Vac - 25kA@600Vac,12.80 in.,3,300-800A,300A,40deg Celsius,50/60HZ,600 Vac,8.10 in.,8.30 in.,Ambient environment,Basic (ET1.0),Electronic,Electronic Trip Circuit Breaker,I-Line Connection (ON end) - Lugs (OFF end) ABC,I-Line Plug-On,M-Frame,PowerPact M,Provides overload and short circuit protection,Three,UL Listed - CSA Certified - IEC Rated,Various
PowerPact M Molded CASE CIRCUIT BREAKER 600V 300A 3P
Also known as: 785901689560, MJA36300
Specifications
Poles: | 3 |
Standards: | California Proposition 65 |
Poles: | 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)