TYPE LT TRIP UNIT ONLY 3P 400A 600VAC

Item #: 62373
Cat #: LT3400T
UPC: 786679580066
Sign In or Register to view pricing and more.
Series C, L-frame molded case circuit breaker trip unit, LT breaker, 400A, Three-pole, Non-interchangeable thermal magnetic trip

Overview

Series C, L-frame molded case circuit breaker trip unit, LT breaker, 400A, Three-pole, Non-interchangeable thermal magnetic trip
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679580066, LT3400T

Specifications

Poles: 3
Amps: 400
Poles: 3
Amps: 400

Customer Reviews

No reviews for this product
(0)