This product may not be available in all locations.
2
more
Eaton Series G molded case circuit breaker trip unit
Item #:
646352
Cat #:
LT3500FA
UPC:
782116336241
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Series G MCCB: LG Frame - Thermal Magnetic trip unit, 500A, Three-pole, Fixed thermal, adj. magnetic
Overview
Series G MCCB: LG Frame - Thermal Magnetic trip unit, 500A, Three-pole, Fixed thermal, adj. magnetic
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 782116336241, LT3500FA
Specifications
Poles: | 3 |
Amps: | 500 |
Poles: | 3 |
Amps: | 500 |
Customer Reviews
No reviews for this product
(0)