Sg600 Rating Plug (std) 400/125

Item #: 79026
Cat #: SRPG400A125
UPC: 783164213263
Sign In or Register to view pricing and more.
Documents & Guides
all Spectra, Power Break, And Power Break Ii Circuit Breakers Use Ul Listed Interchangeable Rating Plugs To Establish Or Change The Long Time Trip Point Of Thecircuit Breaker. The Key Advantage Of The Rating Plug Is The Flexibility Of Interchangeable Rating Plugs Across The Permissible Current Ratings Of A Given Circuit Breaker Frame. Since The Installed Rating Plug Establishes The Ampere Ratingof The Breaker, The Installer Must Verify The Adequacy Of The Connected Cable And/or Bus Bar Ampacity. The National Electric Code Allows Cable Size To Be Matched To The Ampere Rating Established By The Rating Plug.

Overview

all Spectra, Power Break, And Power Break Ii Circuit Breakers Use Ul Listed Interchangeable Rating Plugs To Establish Or Change The Long Time Trip Point Of Thecircuit Breaker. The Key Advantage Of The Rating Plug Is The Flexibility Of Interchangeable Rating Plugs Across The Permissible Current Ratings Of A Given Circuit Breaker Frame. Since The Installed Rating Plug Establishes The Ampere Ratingof The Breaker, The Installer Must Verify The Adequacy Of The Connected Cable And/or Bus Bar Ampacity. The National Electric Code Allows Cable Size To Be Matched To The Ampere Rating Established By The Rating Plug.
Also known as: 783164213263, SRPG400A125

Specifications

Poles: 3
Amps: 125
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 125
Volts AC: 600

Customer Reviews

No reviews for this product
(0)