Molded Case Circuit Breaker Adjustable Trip Units
228 Found
Allen-Bradley
Breaker, Molded Case, 150A, 3P, 600VAC, 35kAIC, Adjustable Trip
Item #: 645196
CAT #: 140G-JTF3-D15
UPC: 885630442952
Sign In or Register to view pricing and more.
ABB
Rating Plug, 400A, 480VAC, 1210-4080 Trip Range, Spectra Series
Item #: 59261
CAT #: SRPG400A400
UPC: 783164213331
Sign In or Register to view pricing and more.
ABB
Sg600 Rating Plug (std) 400/300
Item #: 79028
CAT #: SRPG400A300
UPC: 783164213317
Sign In or Register to view pricing and more.
Allen-Bradley
250A Frame Trip Unit
Item #: 851137
CAT #: 140G-JTH3-D25
UPC: 885630442655
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, 250A, 3P, 600VAC, 35kAIC, Adjustable Trip
Item #: 645199
CAT #: 140G-JTF3-D25
UPC: 885630442907
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, 200A, 3P, 600VAC, 35kAIC, Adjustable Trip
Item #: 645198
CAT #: 140G-JTF3-D20
UPC: 885630442921
Sign In or Register to view pricing and more.
ABB
Rating Plug, 600A, 600VAC, 1830-6075 Trip Range, Spectra Series
Item #: 79031
CAT #: SRPG600A600
UPC: 783164213409
Sign In or Register to view pricing and more.
ABB
Rating Plug, 25A, 480VAC, 73-332 Trip Range, Spectra Series
Item #: 149333
CAT #: SRPE30A25
UPC: 783164213829
Sign In or Register to view pricing and more.
ABB
Rating Plug, 250A, 600VAC, 755-2550 Trip Range, Spectra Series
Item #: 117262
CAT #: SRPG400A250
UPC: 783164213300
Sign In or Register to view pricing and more.
ABB
Rating Plug, 350A, 600VAC, 1060-3570 Trip Range, Spectra Series
Item #: 192195
CAT #: SRPG400A350
UPC: 783164213324
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Trip Unit, 400A, 3P, K Frame, Adjustable
Item #: 687596
CAT #: 140G-KTF3-D40
UPC: 885630442488
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Trip Unit, 400A, 3P, K Frame, Electronic LSI
Item #: 733770
CAT #: 140G-KTH3-D40
UPC: 885630442440
Sign In or Register to view pricing and more.
ABB
Rating Plug, 700A, 600VAC, 2155 - 7420 Trip Range, Spectra Series *** Discontinued ***
Item #: 59205
CAT #: SRPK800A700
UPC: 783164213454
Sign In or Register to view pricing and more.
Allen-Bradley
400A Frame Trip Uni
Item #: 725072
CAT #: 140G-KTH3-D30
UPC: 885630442457
Sign In or Register to view pricing and more.
ABB
Rating Plug, 90A, 480VAC, 265-900 Trip Range, Spectra Series *** Discontinued ***
Item #: 158948
CAT #: SRPF250A90
UPC: 783164213171
Sign In or Register to view pricing and more.
ABB
SPECTRA G 300A RATING PLUG *** Discontinued ***
Item #: 275436
CAT #: SRPG600A300
UPC: 783164213355
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, 150A, 3P, 600VAC, 35kAIC, Adjustable Trip
Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 35 kAIC, Adjustable Trip, J Frame
Item #: 645196
CAT #: 140G-JTF3-D15
UPC: 885630442952
Sign In or Register to view pricing and more.
ABB
Rating Plug, 400A, 480VAC, 1210-4080 Trip Range, Spectra Series
Rating Plug, 400 Amp, 480 Volt AC, 1210-4080 Trip Range, Spectra Series
Item #: 59261
CAT #: SRPG400A400
UPC: 783164213331
Sign In or Register to view pricing and more.
ABB
Sg600 Rating Plug (std) 400/300
all Spectra, Power Break, And Power Break Ii Circuit Breakers Use Ul Listed Interchangeable Rating Plugs To Establish Or Change The Long Time Trip Point Of Thecircuit Breaker. The Key Advantage Of The Rating Plug Is The Flexibility Of Interchangeable Rating Plugs Across The Permissible Current Ratings Of A Given Circuit Breaker Frame. Since The Installed Rating Plug Establishes The Ampere Ratingof The Breaker, The Installer Must Verify The Adequacy Of The Connected Cable And/or Bus Bar Ampacity. The National Electric Code Allows Cable Size To Be Matched To The Ampere Rating Established By The Rating Plug.
Item #: 79028
CAT #: SRPG400A300
UPC: 783164213317
Sign In or Register to view pricing and more.
Allen-Bradley
250A Frame Trip Unit
ALB 140G-JTH3-D25 250A FRAME
Item #: 851137
CAT #: 140G-JTH3-D25
UPC: 885630442655
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, 250A, 3P, 600VAC, 35kAIC, Adjustable Trip
Breaker, Molded Case, 250 Amp, 3-Pole, 600 Volt AC, 35 kAIC, Adjustable Trip, J Frame
Item #: 645199
CAT #: 140G-JTF3-D25
UPC: 885630442907
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, 200A, 3P, 600VAC, 35kAIC, Adjustable Trip
Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 35 kAIC, Adjustable Trip, J Frame
Item #: 645198
CAT #: 140G-JTF3-D20
UPC: 885630442921
Sign In or Register to view pricing and more.
ABB
Rating Plug, 600A, 600VAC, 1830-6075 Trip Range, Spectra Series
Rating Plug, 600 Amp, 600 Volt AC, 1830 - 6075 Trip Range, Spectra Series
Item #: 79031
CAT #: SRPG600A600
UPC: 783164213409
Sign In or Register to view pricing and more.
ABB
Rating Plug, 25A, 480VAC, 73-332 Trip Range, Spectra Series
Rating Plug, 25 Amp, 480 Volt AC, 73 - 332 Trip Range, Spectra Series
Item #: 149333
CAT #: SRPE30A25
UPC: 783164213829
Sign In or Register to view pricing and more.
ABB
Rating Plug, 250A, 600VAC, 755-2550 Trip Range, Spectra Series
Rating Plug, 250 Amp, 600 Volt AC, 755-2550 Trip Range, Spectra Series
Item #: 117262
CAT #: SRPG400A250
UPC: 783164213300
Sign In or Register to view pricing and more.
ABB
Rating Plug, 350A, 600VAC, 1060-3570 Trip Range, Spectra Series
Rating Plug, 350 Amp, 600 Volt AC, 1060-3570 Trip Range, Spectra Series
Item #: 192195
CAT #: SRPG400A350
UPC: 783164213324
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Trip Unit, 400A, 3P, K Frame, Adjustable
Breaker, Molded Case, Trip Unit, 400 Amp, 3-Pole, K Frame, Thermal/Magnetic Adjustable, Protection Type F
Item #: 687596
CAT #: 140G-KTF3-D40
UPC: 885630442488
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Trip Unit, 400A, 3P, K Frame, Electronic LSI
Breaker, Molded Case, Trip Unit, 400 Amp, 3-Pole, K Frame, Electronic, Long/Short/Instantaneous
Item #: 733770
CAT #: 140G-KTH3-D40
UPC: 885630442440
Sign In or Register to view pricing and more.
ABB
Rating Plug, 700A, 600VAC, 2155 - 7420 Trip Range, Spectra Series *** Discontinued ***
Rating Plug, 700 Amp, 600 Volt AC, 1255-7420 Trip Range, Spectra Series *** Discontinued ***
Item #: 59205
CAT #: SRPK800A700
UPC: 783164213454
Sign In or Register to view pricing and more.
Allen-Bradley
400A Frame Trip Uni
ALB 140G-KTH3-D30 400A FRAME
Item #: 725072
CAT #: 140G-KTH3-D30
UPC: 885630442457
Sign In or Register to view pricing and more.
ABB
Rating Plug, 90A, 480VAC, 265-900 Trip Range, Spectra Series *** Discontinued ***
Rating Plug, 900 Amp, 480 Volt AC, 265-900 Trip Range, Spectra Series *** Discontinued ***
Item #: 158948
CAT #: SRPF250A90
UPC: 783164213171
Sign In or Register to view pricing and more.
ABB
SPECTRA G 300A RATING PLUG *** Discontinued ***
All Spectra, Power Break, and Power Break II circuit breakers use UL listed interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug. 0A3003355 *** Discontinued ***
Item #: 275436
CAT #: SRPG600A300
UPC: 783164213355
Sign In or Register to view pricing and more.