Molded Case Circuit Breaker, 25 kA at 480V, H Frame, Frame Only

Item #: 768739
Cat #: 140G-H2X3
UPC: 885630443768
Sign In or Register to view pricing and more.
Documents & Guides
Molded Case Circuit Breaker, 25 kA at 480 Volt AC, H Frame, Frame Only

Overview

Molded Case Circuit Breaker, 25 kA at 480 Volt AC, H Frame, Frame Only
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 885630443768, 140G-H2X3

Specifications

Poles: 3
Amps: 125
Type: Breaker; Molded Case; Frame Only
Size: H Frame
Poles: 3
Type: Breaker; Molded Case; Frame Only
Amps: 125
Size: H Frame

Customer Reviews

No reviews for this product
(0)