Breaker, Molded Case, K Frame Only, 400A, 600VAC, 65kAIC, 3P

Item #: 687091
Cat #: 140G-K6X3
UPC: 885630443553
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, K Frame Only, 400 Amp, 600 Volt AC, 65 kAIC, 3-Pole

Overview

Breaker, Molded Case, K Frame Only, 400 Amp, 600 Volt AC, 65 kAIC, 3-Pole
The Bulletin 140G family of Molded Case Circuit Breakers (MCCBs) offers a wide range of features include thermal/magnetic and electronic protection devices, high interrupting/breaking capacities and a complete line of factory and field installed accessories. The Bulletin 140G MCCBs are ideal for use in line protection of control panels. 
Also known as: 885630443553, 140G-K6X3

Specifications

Poles: 3
Amps: 400
Type: Breaker; Molded Case, Frame Only, Breaker
Volts AC: 600
Interrupt Rating DC: 65kA
Poles: 3
Type: Breaker; Molded Case, Frame Only, Breaker
Interrupt Rating DC: 65kA
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)