Breaker, Molded Case, Frame Only, 800A, 3P, M Frame

Item #: 691109
Cat #: 140G-M6X3
UPC: 885630443478
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Frame Only, 800 Amp, 3-Pole, M Frame, No Trip Unit

Overview

Breaker, Molded Case, Frame Only, 800 Amp, 3-Pole, M Frame, No Trip Unit
The Bulletin 140G family of Molded Case Circuit Breakers (MCCBs) offers a wide range of features include thermal/magnetic and electronic protection devices, high interrupting/breaking capacities and a complete line of factory and field installed accessories. The Bulletin 140G MCCBs are ideal for use in line protection of control panels. 
Also known as: 885630443478, 140G-M6X3

Specifications

Poles: 3
Amps: 800
Type: Frame Only, Breaker
Volts AC: 600
Size: M Frame
Poles: 3
Type: Frame Only, Breaker
Size: M Frame
Amps: 800
Volts AC: 600

Customer Reviews

No reviews for this product
(0)