Breaker Molded Case, 250A, 3P, J Frame, 600VAC, Frame Only

Item #: 90345
Cat #: JD3250F
UPC: 786679516379
Sign In or Register to view pricing and more.
Documents & Guides
250 Amp, 3-Pole Series C NEMA J-Frame Frame Unit Only, Type JD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC. Does not include Line or Load Terminals. ***Must add Trip Unit***

Overview

250 Amp, 3-Pole Series C NEMA J-Frame Frame Unit Only, Type JD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC. Does not include Line or Load Terminals. ***Must add Trip Unit***
Eaton’s molded case circuit breakers are used to provide circuit protection in various industry applications, where they protect against overloads and short circuits in conductors. These circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.
Also known as: 786679516379, JD3250F

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250

Customer Reviews

No reviews for this product
(0)