This product has been discontinued.
This product may not be available in all locations.
4
more
Breaker Enclosure, NEMA 3R, 225A, Q-Line Frame, Surface Mount
Item #:
77806
Cat #:
TQD225R
UPC:
783164021257
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Enclosure, Q-Line Frame Type, 225 Amp Rated, NEMA 3 R, Steel Surface Mount, 26.38 Inch H x 5.5 Inch D x 10.0 Inch W, 20.51 Lbs Weight
Overview
Breaker, Enclosure, Q-Line Frame Type, 225 Amp Rated, NEMA 3 R, Steel Surface Mount, 26.38 Inch H x 5.5 Inch D x 10.0 Inch W, 20.51 Lbs Weight
The new ABB enclosed circuit breakers come with expertise built in. They contain all of ABB’s high performance breaker technology, all housed in a convenient enclosure. That makes it easier to satisfy customer demands, from project specification right through to project delivery.
Also known as: 783164021257, TQD225R
Specifications
Poles: | 2 |
Mounting: | Surface |
Amps: | 225 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Amps: | 225 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)